Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 6070386
  • Zoro # G7936516
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6070386
Zoro #
G7936516
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408-MK5
Cast Iron (K) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG644
Mounting Style
Clamp
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Chip-Breaker Code
MK5
Included Angle
90 Degrees
Manufacturer Grade
WKK20S
Shape
Square
Cutting Application
Turning
Primary Material Application ISO Code
K
Coating Process
CVD
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
ANSI Code
SNMG432-MK5
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
0.80 to 5.00mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.