Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 7251958
  • Zoro # G4856533
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251958
Zoro #
G4856533
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408-MM5
Coating
PVD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
SNMG432-MM5 WSM10S
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
No. of Edges
8
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
90 Degrees
Shape
Square
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Number of Cutting Edges
8
Cutting Application
Turning
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
SNMG432-MM5
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews