Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 7251959
  • Zoro # G4835308
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251959
Zoro #
G4835308
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408-MM5
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
ANSI Number
SNMG432-MM5 WSM20S
No. of Edges
8
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Cutting Application
Turning
Included Angle
90 Degrees
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
SNMG432-MM5
Number of Cutting Edges
8
Coating Process
PVD
Manufacturer Grade
WSM20S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Shape
Square
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews