Shop WALTER

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 5595812
  • Zoro # G9687413

product price: 
$
13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5595812
Zoro #
G9687413
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412-NRT
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
8
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Super Alloy (S)
For Use With
Series DSSN, DSDN, DSRN, DSBN, DSKN
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
SNMG433-NRT
Stainless (M) Compatibility
No
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Square
Primary Material Application ISO Code
S
Number of Cutting Edges
8
Primary Material Application
Nickel, Titanium
ANSI Code
SNMG433-NRT
Manufacturer Grade
WS10
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
NRT
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.0470"
Depth of Cut
0.80 to 6.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code NRT, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.