Shop WALTER

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 6121087
  • Zoro # G7936805

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6121087
Zoro #
G7936805
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-MK5
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
SNMG434
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Square
ANSI Code
SNMG433-MK5
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Code
MK5
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
1.20 to 5.00mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.