Shop WALTER

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 6353305
  • Zoro # G7936726

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353305
Zoro #
G7936726
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-MK5
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Coating
CVD
Mounting Style
Clamp
No. of Edges
4
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SNMG432
Steel (P) Compatibility
No
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK5
Material - Machining
Carbide
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Number of Cutting Edges
4
Included Angle
90 Degrees
ANSI Code
SNMG433-MK5
Cutting Application
Turning
Shape
Square
Coating Process
CVD
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Thickness
3/16 in
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.