Shop WALTER

Square Turning Insert, Square, 5, SNMA, 3, Carbide

  • Mfr # 6411716
  • Zoro # G7936139

product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411716
Zoro #
G7936139
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA150612-RK5
Super Alloy (S) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
SNMA544
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Code
SNMA543-RK5
Shape
Square
Primary Material Application ISO Code
K
Chip-Breaker Code
RK5
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Coating Process
CVD
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0470"
Depth of Cut
1.20 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.