Shop WALTER

Square Turning Insert, Square, 5, SNMA, 3, Carbide

  • Mfr # 6394620
  • Zoro # G7936166

product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6394620
Zoro #
G7936166
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA150612-RK5
Coating
CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SNMA434
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
4
Number of Cutting Edges
4
Included Angle
90 Degrees
Material - Machining
Carbide
ANSI Code
SNMA543-RK5
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Shape
Square
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WKK20S
Chip-Breaker Code
RK5
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Cutting Edge Length
15.88mm
Depth of Cut
1.20 to 7.00mm

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.