Shop WALTER

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 7054031
  • Zoro # G4875311

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054031
Zoro #
G4875311
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612-NRT
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
8
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SNMG544-NRT WSM20S
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
PVD
Relief Angle
0 Degrees
Chip-Breaker Code
NRT
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
SNMG544-NRT
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
PVD
Number of Cutting Edges
8
Shape
Square
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Cutting Edge Length
15.88mm
Depth of Cut
1.00 to 7.50mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code NRT, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.