Shop WALTER

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 5262949
  • Zoro # G7922251

product price: 
$
20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5262949
Zoro #
G7922251
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP01
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304-PF WPP01
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Number
DCMT3(2.5)2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Coating
PVD
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Primary Material Application
Steel
Manufacturer Grade
WPP01
Chip-Breaker Code
PF
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
DCMT3(2.5)1-PF WPP01
Primary Material Application ISO Code
P
Wiper Insert
Yes
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0160"
Cutting Edge Length
11.63mm
Depth of Cut
0.30 to 3.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3(2.5)1-PF WPP01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.