Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 7053928
  • Zoro # G4776359
product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053928
Zoro #
G4776359
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616-NRS
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
PVD
ANSI Number
SNMG544-NRS WSM20S
Cast Iron (K) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Chip-Breaker Code
NRS
Shape
Square
Primary Material Application ISO Code
M, S
ANSI Code
SNMG544-NRS
Included Angle
90 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Depth of Cut
1.20 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews