Shop WALTER

Turning Insert, Trigon, 1.8, WCGT, .5, Carbide

  • Mfr # 5004156
  • Zoro # G8052536

product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Insert Size
730.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004156
Zoro #
G8052536
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT030202-X25 WK1
For Use With
Walter Toolholders and Boring Bars
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WCGT73.5-X25
Workpiece Compatibility
Nonferrous (N)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
No
ANSI Code
WCGT73.5-X25 WK1
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
X25
Included Angle
80 Degrees
Shape
Trigon
Cutting Application
Boring, Drilling
Manufacturer Grade
WK1
Measurement System
Metric
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
S
Material
Carbide

Dimensions

Insert Size
730.5
Corner Radius
0.20mm
Nose Radius
0.0078"
Insert Thickness
0.0937"
Thickness
2.38mm
Cutting Edge Length
3.50mm

Description

Turning Insert, Chip-Breaker Code X25, Inscribed Circle 7/32 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.