Shop WALTER
See all product information
Create Account
Sst Core Cut Weldon. Shank 2" Cutter Kit
- Mfr # 05A992
- Zoro # G9897466
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 1-1/16 in
Core Bit Cutter Material
Steel
Shank Type - Machining
Weldon Shank
Measurement System
Fractional
No. of Pieces
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05A992
- Zoro #
- G9897466
- UPC #
- 662980848418
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 1-1/16 in
- Depth of Cut
- 2 in
Details
- Item
- M2Al
- Core Bit Cutter Material
- Steel
- Shank Type - Machining
- Weldon Shank
- Measurement System
- Fractional
- No. of Pieces
- 7
- Number of Pieces
- 7
- Primary Material Application
- Drilling 1/2" to 2-3/8" diameter holes in metal
Description
Sst Core Cut Weldon. Shank 2" Cutter Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.