Shop WALTER
See all product information
Create Account
Stationnary Saw Cut-Off Wheels, PK10
- Mfr # 10B163
- Zoro # G723360440
product price:Â
$
64.29
/pk of 10, $6.43/ea
Sold in multiples of 10Â pks for
$642.90
Key Features
Reinforced Status
Reinforced
Wheel Type
Type 1
Series
RIPCUT
Maximum Operating Speed
3,800 RPM
Connector Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10B163
- Zoro #
- G723360440
- UPC #
- 662980047040
- Country of Origin
- Italy
Dimensions
- Connector Size
- 1 in
- Overall Diameter
- 16 in
- Overall Thickness
- 0.1563 in
Details
- Reinforced Status
- Reinforced
- Item
- Stationnary Saw Cut-Off Wheels
- Wheel Type
- Type 1
- Series
- RIPCUT
- Maximum Operating Speed
- 3,800 RPM
- Abrasive Material
- Aluminum Oxide
- Grit
- 24
- Primary Material Application
- Stainless Steel, Steel
Description
Stationnary Saw Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, Overall Diameter 16 in, Overall Thickness 0.1563 in, Primary Material Application Stainless Steel, Steel, Series RIPCUT, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 3,800 RPM, Reinforced Status Reinforced, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.