Shop WALTER
See all product information
Create Account
Straight Grinder Cut-Off Wheels, 3" L
- Mfr # 11L003
- Zoro # G123358665
product price:Â
$
41.69
/ea
Key Features
Product Type
Flush Mandrel
Wire Rope Length
3 in
Compatible Wheel Diameter (Minimum)
3 in
Tool Mounting Connector Type
Straight Shank
Tool Mounting Connector Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11L003
- Zoro #
- G123358665
- UPC #
- 662980151495
- Country of Origin
- China
- Product Type
- Flush Mandrel
- Tool Mounting Connector Type
- Straight Shank
- Item
- Mandrel
Dimensions
- Wire Rope Length
- 3 in
- Compatible Wheel Diameter (Minimum)
- 3 in
- Tool Mounting Connector Size
- 1/4 in
- Abrasive Mounting Connector Size
- 3/8 in
- Compatible Wheel Diameter (Maximum)
- 4 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Mandrel, Abrasive Mounting Connector Size 3/8 in, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 3 in, Product Type Flush Mandrel, Outside Flange Diameter Not Applicable, Compatible Wheel Diameter (Maximum) 4 in, Compatible Wheel Diameter (Minimum) 3 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable, Maximum Operating Speed Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.