Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 06A458
- Zoro # G923361803
product price:Â
$
14.55
/pk of 10, $1.46/ea
Sold in multiples of 10Â pks for
$145.50
Key Features
Series
NDURO-FLEX Turbo
Connector Size
5/8"-11
Connector Type
Threaded Hole
Maximum Operating Speed
13,300 RPM
Flap Disc Type
Type 27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06A458
- Zoro #
- G923361803
- UPC #
- 662980223475
- Country of Origin
- Türkiye
- Series
- NDURO-FLEX Turbo
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 13,300 RPM
- Flap Disc Type
- Type 27
- Abrasive Material
- Ceramic
- Grit
- 80
- Item
- Flap Disc
- Abrasive Type
- Coated
- Backing Plate Material
- Nylon
- Primary Material Application
- Stainless Steel, Steel
- Density Rating
- Standard
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series NDURO-FLEX Turbo, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 13,300 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.