Shop WALTER
See all product information
Create Account
Stencil Paper, 3.9 in W, 65.6 ft L
- Mfr # 54B086
- Zoro # G4994516
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfg No. 54B081
Application
Used With SURFOX Pro Marking Kit For Printing Custom Stencils
Size
65.6 ft x 4 in
Overall Width
3.9 in
Overall Length
65.6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B086
- Zoro #
- G4994516
- UPC #
- 662980546116
- Country of Origin
- Italy
- Item
- Stencil Paper
- For Use With
- Mfg No. 54B081
- Application
- Used With SURFOX Pro Marking Kit For Printing Custom Stencils
- Process
- SURFOX Pro Marking Kit for Printing Custom Stencils
- Compatible with Manufacturer Model Number
- 54B081
- Series
- Surfox
- Product Type
- Stencil Tape
- Compatible Manufacturer Part Number
- 54B081
- Compatible Manufacturer Model Number
- 54B081
- For Use With Mfr. Model Number
- 54B081
- Compatible with Manufacturer Model No.
- 54B081
- Compatible with Mfr. Model No.
- 54B081
- For Use with Mfr Model Number
- 54B081
- Compatible Pump Manufacturer Part Number
- 54B081
- Compatible Mfr. Model Number
- 54B081
- For Manufacturer Part Number
- 54B081
- Compatible with Mfr. Model Number
- 54B081
Dimensions
- Size
- 65.6 ft x 4 in
- Overall Width
- 3.9 in
- Overall Length
- 65.6 ft
- Wire Rope Length
- 65.6 ft
- Length
- 65.6 ft
Description
Stencil Paper, Product Type Stencil Tape, Compatible with Manufacturer Model Number 54B081, Overall Length 65.6 ft, Overall Width 3.9 in, Series Surfox, Process SURFOX Pro Marking Kit for Printing Custom Stencils
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.