Shop WALTER

Marking Solution, 5 L, Carboy

  • Mfr # 54A036
  • Zoro # G0690691

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 54B080, 54B081, 54D314, 54D114, 54D114, 54D054
Application
Use with standard marking kit and your SURFOX machine, on AC mode
Size
1.3 gal
Standards
NSF Registered
Features
Not Controlled Under WHMIS, On-Flammable, pH Neutral, VOC Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54A036
Zoro #
G0690691
UPC #
662980142509
Country of Origin
Italy
Item
Marking Solution
For Use With
Mfr. No. 54B080, 54B081, 54D314, 54D114, 54D114, 54D054
Application
Use with standard marking kit and your SURFOX machine, on AC mode
Standards
NSF Registered
Features
Not Controlled Under WHMIS, On-Flammable, pH Neutral, VOC Free
Clean Up Method
Use Surfox Pre-Weld to clean the surface before and after the marking process
Container Capacity
5 L
VOC Content
0 %
pH (Maximum)
7 pH
Form
Liquid
Product Type
Marking Electrolyte Solution
Agent Color
Clear
Compatible Material Type
Stainless Steel
Compatible with Manufacturer Model Number
54B080, 54B081, 54D054, 54D114, 54D314
Container Type
Carboy
Compatible Manufacturer Part Number
54B080, 54B081, 54D054, 54D114, 54D314
Compatible Manufacturer Model Number
54B080, 54B081, 54D054, 54D114, 54D314
For Use With Mfr. Model Number
54B080, 54B081, 54D054, 54D114, 54D314
Compatible with Manufacturer Model No.
54B080, 54B081, 54D054, 54D114, 54D314
Compatible with Mfr. Model No.
54B080, 54B081, 54D054, 54D114, 54D314
For Use with Mfr Model Number
54B080, 54B081, 54D054, 54D114, 54D314
Compatible Pump Manufacturer Part Number
54B080, 54B081, 54D054, 54D114, 54D314
Compatible Mfr. Model Number
54B080, 54B081, 54D054, 54D114, 54D314
Color
Clear
For Manufacturer Part Number
54B080, 54B081, 54D054, 54D114, 54D314
Compatible with Mfr. Model Number
54B080, 54B081, 54D054, 54D114, 54D314

Dimensions

Size
1.3 gal
Fits Chest Size
Not Controlled Under WHMIS, On-Flammable, pH Neutral, VOC Free

Description

Marking Solution, Compatible with Manufacturer Model Number 54B080, 54B081, 54D054, 54D114, 54D314, Container Capacity 5 L, Container Type Carboy, Standards NSF Registered, Agent Color Clear, Clean Up Method Use Surfox Pre-Weld to clean the surface before and after the marking process, Compatible Material Type Stainless Steel, Features Not Controlled Under WHMIS, On-Flammable, pH Neutral, VOC Free, Form Liquid, pH (Maximum) 7 pH, Product Type Marking Electrolyte Solution, VOC Content 0 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.