Shop WALTER
See all product information
Create Account
Tungsten Insert, Mini Standard, 90 Degrees
- Mfr # 54B036
- Zoro # G4994455
product price:Â
$
91.25
/ea
Key Features
For Use With
Mfg No. 54B002, 54B005, 54B026, 54B040
Application
Electrochemical cleaning of TIG, SPOT and pulsed MIG welds
Size
Mini Standard, 90 Degrees
Features
Highly Conductive, Resistant and Durable
Series
Surfox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B036
- Zoro #
- G4994455
- UPC #
- 662980832486
- Country of Origin
- Italy
- Item
- Standard Cleaning Pad Insert
- For Use With
- Mfg No. 54B002, 54B005, 54B026, 54B040
- Application
- Electrochemical cleaning of TIG, SPOT and pulsed MIG welds
- Features
- Highly Conductive, Resistant and Durable
- Series
- Surfox
- Compatible Material Type
- Stainless Steel
- Compatible with Manufacturer Model Number
- 54B002, 54B005, 54B026, 54B040
- Process
- Electrochemical Cleaning of TIG, SPOT and Pulsed MIG Welds
- Product Type
- Tungsten Insert
- Compatible Manufacturer Part Number
- 54B002, 54B005, 54B026, 54B040
- Compatible Manufacturer Model Number
- 54B002, 54B005, 54B026, 54B040
- For Use With Mfr. Model Number
- 54B002, 54B005, 54B026, 54B040
- Compatible with Manufacturer Model No.
- 54B002, 54B005, 54B026, 54B040
- Compatible with Mfr. Model No.
- 54B002, 54B005, 54B026, 54B040
- For Use with Mfr Model Number
- 54B002, 54B005, 54B026, 54B040
- Compatible Pump Manufacturer Part Number
- 54B002, 54B005, 54B026, 54B040
- Compatible Mfr. Model Number
- 54B002, 54B005, 54B026, 54B040
- For Manufacturer Part Number
- 54B002, 54B005, 54B026, 54B040
- Compatible with Mfr. Model Number
- 54B002, 54B005, 54B026, 54B040
Dimensions
- Size
- Mini Standard, 90 Degrees
- Fits Chest Size
- Highly Conductive, Resistant and Durable
Description
Standard Cleaning Pad Insert, Product Type Tungsten Insert, Compatible with Manufacturer Model Number 54B002, 54B005, 54B026, 54B040, Series Surfox, Compatible Material Type Stainless Steel, Features Highly Conductive, Resistant and Durable, Process Electrochemical Cleaning of TIG, SPOT and Pulsed MIG Welds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.