Step Drill Bit Set 1/8"-11/8" 3pcs
- Mfr # 01W951
- Zoro # G4951937
product price:
$
438.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Sizes Included
1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/32", 5/8", 11/16", 3/4", 13/16", 7/8"; 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01W951
- Zoro #
- G4951937
- UPC #
- 662980642337
- Country of Origin
- China
- Item
- Step Drill Bit Set
- Number of Pieces
- 3
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- High Speed Steel
- Number of Flutes
- 2
- Shank Shape
- Three-Flat
- Primary Material Application
- Cutting or enlarging holes in sheet material
- Finish - Machining
- ICECUT (AlCrN coating)
- Measurement System
- Fractional
Dimensions
- Sizes Included
- 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/32", 5/8", 11/16", 3/4", 13/16", 7/8"; 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"
- Size Range
- 1/8" to 1-3/8"
- Shank Size
- 1/4", 3/8"
- Number of Hole Sizes
- 35
- Shank Dia.
- 1/4 in, 3/8 in
Description
The WALTER - 01W951 is a step drill bit set for use in drilling holes through sheet material. This set includes three pieces made from high speed steel with an ICECUT (AlCrN) coating. The bits accommodate a size range from 1/8" up to 1-3/8" and have a fractional measurement system with a total of 35 hole sizes available across the set. Each bit features a 118° point angle and two flutes for drilling efficiency. The shanks are three-flat shaped, available in 1/4" and 3/8" diameters.
Key Features:
- Material: High Speed Steel with ICECUT (AlCrN) coating
- Number of Pieces: 3
- Number of Hole Sizes: 35, ranging from 1/8" to 1-3/8"
- Shank Diameter and Size: 1/4" and 3/8" with three-flat shank shape
- Number of Flutes: 2
- Drill Bit Point Angle: 118°
- Measurement System: Fractional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.