Straight Flute (Hand) Straight Flute Hand Tap, M10-1.00, Modified Bottoming, Metric Fine, 4

  • Mfr # E2136466-M10X1

  • Zoro # G2509707


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2136466-M10X1
Zoro #
G2509707
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
91.60mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
6HX
Thread Length
20.00mm
Thread Size
M10x1
Shank Length
23.00 mm
65% Thread Drill Size
23/64 in
Tap Length Standard
DIN 374
Square Size
5.50 mm
55% Thread Drill Size
9.25 mm
75% Thread Drill Size
9.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Standards
DIN 374
List Number
E2136466
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application ISO Code
K, N, O
Thread Pitch
1.00mm
Tap Shank Standard
DIN 374
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
6HX
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.