Straight Flute (Hand) Straight Flute Hand Tap, M12-1.00, Modified Bottoming, Metric, 4

  • Mfr # E2136466-M12X1

  • Zoro # G2509847


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2136466-M12X1
Zoro #
G2509847
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Thread Length
21.00mm
Tap Thread Size
M12-1.00
75% Thread Drill Size
11.00 mm
65% Thread Drill Size
7/16 in
Shank Length
27.00 mm
Thread Size
M12x1
Tap Length Standard
DIN 374
55% Thread Drill Size
11.25 mm
Square Size
7.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric
Number of Pieces
1
Tap Finish
TiCN
List Number
E2136466
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, N, O
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
6HX
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Spiral Direction
Neutral
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1, Metric, Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.