Straight Flute (Hand) Straight Flute Hand Tap, M16-1.50, Modified Bottoming, Metric Fine, 4

  • Mfr # E2136466-M16X1.5

  • Zoro # G2509862


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2136466-M16X1.5
Zoro #
G2509862
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M16-1.50
Thread Length
21.00mm
Thread Size
M16x1.5
65% Thread Drill Size
14.70 mm
Tap Length Standard
DIN 374
55% Thread Drill Size
14.90 mm
Square Size
9.00 mm
Shank Length
42.00 mm
75% Thread Drill Size
14.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Standards
DIN 374
List Number
E2136466
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Extended Neck
Yes
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
K, N, O
Thread Limit
6HX
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.