Straight Flute (Hand) Straight Flute Hand Tap, M18-2.50, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # E2036406-M18

  • Zoro # G2509031


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2036406-M18
Zoro #
G2509031
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
30.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M18-2.50
65% Thread Drill Size
5/8 in
Tap Length Standard
DIN 376
Thread Size
M18x2.5
55% Thread Drill Size
16.20 mm
Square Size
11.00 mm
Shank Length
44.00 mm
75% Thread Drill Size
15.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Finish
TiCN
Number of Pieces
1
List Number
E2036406
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, O
Thread Standard
Metric Coarse
Tap Shank Standard
DIN 376
Measurement System
Metric
Spiral Direction
Neutral
Thread Limit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Modified Bottoming, Overall Length 125 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.