Straight Flute (Hand) Straight Flute Hand Tap, M36-2.00, Plug, UNC, High Speed Steel, 4

  • Mfr # 21361-M36X2

  • Zoro # G2895011


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
28.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M36
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21361-M36X2
Zoro #
G2895011
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
28.00mm
Tap Size
M36
Tap Dimension Type
Metric
Overall Length
170.00mm
Tap Thread Size
M36-2.00
Pitch Diameter Limit
6H
Thread Length
28.00mm
75% Thread Drill Size
34.05 mm
Tap Length Standard
DIN 374
Thread Size
M36x2
65% Thread Drill Size
34.31 mm
Shank Length
69.00 mm
Square Size
22.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
Bright (Uncoated)
List Number
21361
Tap Thread Type
UNC
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Thread Limit
6H
Tap Shank Standard
DIN 374
Secondary Material Application
Cast Iron, Composite
Thread Pitch
2.00mm
Secondary Material Application ISO Code
K, O
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M36x2, Metric, Modified Bottoming, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 34.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.