Straight Flute (Hand) Straight Flute Hand Tap, M36-3.00, Plug, UNC, High Speed Steel, 4

  • Mfr # 21361-M36X3

  • Zoro # G2895328


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
28.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M36
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21361-M36X3
Zoro #
G2895328
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
28.00mm
Tap Size
M36
Tap Dimension Type
Metric
Overall Length
200.00mm
Pitch Diameter Limit
6H
Thread Length
39.00mm
Tap Thread Size
M36-3.00
Shank Length
69.00 mm
65% Thread Drill Size
33.47 mm
Square Size
22.00 mm
Tap Length Standard
DIN 374
75% Thread Drill Size
33.08 mm
Thread Size
M36x3

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
21361
Tap Finish
Bright (Uncoated)
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur H
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Thread Limit
D4, D5
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 374
Thread Pitch
3.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M36x3, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 200.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 39.00 mm, 75 Percent Thread Drill Size 33.08 mm, Thread Limit D4, D5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.