Straight Flute (Hand) Straight Flute Hand Tap, M5-0.80, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # 8031417-M5

  • Zoro # G2557368


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8031417-M5
Zoro #
G2557368
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
72.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
Thread Length
16.00mm
65% Thread Drill Size
4.30 mm
Square Size
4.90 mm
Shank Length
54.00 mm
Thread Size
M5x0.8
Tap Length Standard
DIN 371
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TAFT
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
8031417
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur GG
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Thread Standard
Metric Coarse
Thread Limit
6HX
Thread Pitch
0.80mm
Primary Material Application ISO Code
K
Extended Neck
Yes
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Cast Iron
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.8, Metric, Modified Bottoming, Overall Length 70 mm, High Speed Steel, TAFT, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 4.20 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.