Shop WALTER

Straight Flute Hand Tap, M14-1.50, Plug, 4 Flutes, UNC

  • Mfr # 21361-M14X1.5
  • Zoro # G2894880

product price: 
$
92.59
/ea

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21361-M14X1.5
Zoro #
G2894880
UPC #
-
Country of Origin
India
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
Bright (Uncoated)
List Number
21361
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Thread Limit
6H
Spiral Direction
Neutral
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, O
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric
Secondary Material Application
Cast Iron
Helix Angle
0 Degrees
Shank Type
Straight

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M14-1.50
Thread Length
21.00mm
Square Size
9.00 mm
Tap Length Standard
DIN 374
75% Thread Drill Size
12.50 mm
55% Thread Drill Size
12.90 mm
Shank Length
29.00 mm
65% Thread Drill Size
1/2 in
Thread Size
M14x1.5
Square Length
9 mm
Shank Diameter
11 mm
Square Width
9 mm
Wire Rope Length
100 mm
Length
100 mm

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.