Zoro Homepage

Straight Flute Hand Tap, M18-1.00, Plug, 4 Flutes, UNC

  • Mfr # 21361-M18X1

  • Zoro # G2894847


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M18X1
Zoro #
G2894847
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M18-1.00
Thread Length
24.00mm
Thread Size
M18x1
Tap Length Standard
DIN 374
Square Size
11.00 mm
Shank Length
44.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Number of Pieces
1
List Number
21361
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur H
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.00mm
Primary Material Application ISO Code
N
Extended Neck
Yes
Secondary Material Application ISO Code
K, O
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Secondary Material Application
Cast Iron, Composite
Shank Type - Machining
Straight
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.