Zoro Homepage

Straight Flute Hand Tap, M18-2.00, Plug, 4 Flutes, UNC

  • Mfr # 21361-M18X2

  • Zoro # G2894923


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21361-M18X2
Zoro #
G2894923
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
6H
Thread Length
30.00mm
Tap Thread Size
M18-2.00
Shank Length
44.00 mm
Tap Length Standard
DIN 374
Thread Size
M18x2
Square Size
11.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
21361
Standards
DIN 374
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
Metric Fine
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Composite
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
2.00mm
Tap Shank Standard
DIN 374
Extended Neck
Yes
Secondary Material Application ISO Code
K, O
Thread Limit
D3, D4
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x2, Metric, Modified Bottoming, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, Thread Limit D3/D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.