Straight Flute Hand Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # E2036456-M20

  • Zoro # G2509208


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2036456-M20
Zoro #
G2509208
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M20-2.50
Pitch Diameter Limit
6HX
Thread Length
30.00mm
Square Size
12.00 mm
65% Thread Drill Size
45/64 in
Tap Length Standard
DIN 376
Thread Size
M20x2.5
Shank Length
45.00 mm
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
List Number
E2036456
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Tap Shank Standard
DIN 376
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, O
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Shank Type - Machining
Straight
Thread Pitch
2.50mm
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.