Zoro Homepage

Straight Flute Hand Tap, M22-1.50, Plug, 4 Flutes, UNC

  • Mfr # 21368-M22X1.5

  • Zoro # G2895547


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M22
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21368-M22X1.5
Zoro #
G2895547
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
6H
Thread Length
24.00mm
Tap Thread Size
M22-1.50
Square Size
14.50 mm
65% Thread Drill Size
20.75 mm
55% Thread Drill Size
20.90 mm
Thread Size
M22x1.5
Tap Length Standard
DIN 374
Shank Length
47.00 mm
75% Thread Drill Size
20.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Thread Type
UNC
List Number
21368
Standards
DIN 374
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Left Hand
Series
Paradur H
Secondary Material Application ISO Code
K, O
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Tap Shank Standard
DIN 374
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Thread Limit
6H
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Fine
Secondary Material Application
Cast Iron, Composite
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M22x1.5, Metric, Modified Bottoming, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.