Straight Flute Hand Tap, M27-2.00, Plug, 4 Flutes, UNC
Mfr # 21361-M27X2
Zoro # G2895151
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
20.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M27
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21361-M27X2
Zoro #
G2895151
UPC #
-
Country of Origin
India
Dimensions
Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
26.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M27-2.00
75% Thread Drill Size
25.05 mm
Tap Length Standard
DIN 374
Square Size
16.00 mm
Thread Size
M27x2
Shank Length
63.00 mm
65% Thread Drill Size
25.31 mm
Description
Straight Flute Tap, Thread Size M27x2, Metric, Modified Bottoming, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 25.05 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.