Zoro Homepage

Straight Flute Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # E2031446-M8

  • Zoro # G2508882


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031446-M8
Zoro #
G2508882
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Pitch Diameter Limit
6HX
Thread Length
18.00mm
Tap Thread Size
M8-1.25
Tap Length Standard
DIN 371
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Square Size
6.20 mm

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 371
List Number
E2031446
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Extended Neck
Yes
Thread Pitch
1.25mm
Measurement System
Metric
Thread Limit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application ISO Code
K, N, O
Tap Shank Standard
DIN 371
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.