Shop WALTER
See all product information
Create Account
Straight Grinder Cut-Off Wheels, PK25
- Mfr # 11L317
- Zoro # G123361801
product price:Â
$
5.29
/pk of 25, $0.21/ea
Sold in multiples of 25Â pks for
$132.25
Key Features
Overall Thickness
0.0625 in
Compatible Tool Type
Straight Grinder
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Series
ZIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11L317
- Zoro #
- G123361801
- UPC #
- 662980576458
- Country of Origin
- Italy
Dimensions
- Overall Thickness
- 0.0625 in
- Overall Diameter
- 3 in
- Connector Size
- 3/8 in
Details
- Compatible Tool Type
- Straight Grinder
- Abrasive Material
- Aluminum Oxide
- Series
- ZIP
- Wheel Type
- Type 1
- Item
- Straight Grinder Cut-Off Wheels
- Maximum Operating Speed
- 25,470 RPM
- Grit
- 60
- Primary Material Application
- Stainless Steel, Steel
Description
Straight Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Overall Diameter 3 in, Overall Thickness 0.0625 in, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 25,470 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.