Shop WALTER
See all product information
Create Account
Chop Saw Cut-Off Wheels, 14" dia., PK10
- Mfr # 10H143
- Zoro # G823352925
product price:Â
$
32.65
/pk of 10, $3.26/ea
Sold in multiples of 10Â pks for
$326.50
Key Features
Maximum Operating Speed
4,400 RPM
Abrasive Material
Silicon Carbide
Reinforced Status
Reinforced
Primary Material Application
Brass, Cast Iron, Titanium
Connector Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10H143
- Zoro #
- G823352925
- UPC #
- 662980086230
- Country of Origin
- Italy
Dimensions
- Connector Size
- 1 in
- Overall Thickness
- 0.125 in
- Overall Diameter
- 14 in
Details
- Maximum Operating Speed
- 4,400 RPM
- Abrasive Material
- Silicon Carbide
- Item
- Chop Saw Cut-Off Wheels
- Reinforced Status
- Reinforced
- Primary Material Application
- Brass, Cast Iron, Titanium
- Series
- CHOPCUT TiTAN
- Grit
- 30
- Compatible Tool Type
- Chop Saw
- Wheel Type
- Type 1
Description
Chop Saw Cut-Off Wheels, Abrasive Material Silicon Carbide, Grit 30, Connector Size 1 in, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type Chop Saw, Primary Material Application Brass, Cast Iron, Titanium, Series CHOPCUT TiTAN, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 4,400 RPM, Reinforced Status Reinforced, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.