Shop WALTER
See all product information
Create Account
Stringer Bead Wheel Brush Knot 5"x1/4"
- Mfr # 13K504
- Zoro # G4381111
product price:Â
$
35.75
/ea
Key Features
Max. RPM
15000
Arbor Hole Size
5/8" - 11
Type
Stringer Bead
Brush Dia.
5 in
Wire Dia.
0.020"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13K504
- Zoro #
- G4381111
- UPC #
- -
- Country of Origin
- China
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 5 in
- Wire Dia.
- 0.020"
- Face Width
- 5 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8" - 11
- Overall Length
- 6 in
- Length
- 6 in
Details
- Max. RPM
- 15000
- Type
- Stringer Bead
- Item
- Wire Wheel
- Works With
- Angle Grinder
- Application
- Rust & corrosion removal
- Operating Speed - Maximum
- 15,000 RPM
- Series
- WIRE WHEEL BRUSHES, STRINGER BEAD
- Connector Type
- Threaded Hole
- Bristle Type
- Standard Twist Knot Wire
- Primary Material Application
- Steel
- Product Type
- Wire Wheel Brush
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 5 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Primary Material Application Steel, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.