Wide Wheel Brush Knot 4.5"x1/4"x5/8"-11
- Mfr # 13L464
- Zoro # G4381288
product price:Â
$
49.69
/ea
Key Features
Max. RPM
15000
Arbor Hole Size
5/8"-11
Type
Knot-Twisted
Abrasive Material
Steel
Brush Dia.
4-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13L464
- Zoro #
- G4381288
- UPC #
- -
- Country of Origin
- China
- Max. RPM
- 15000
- Type
- Knot-Twisted
- Abrasive Material
- Steel
- Material
- Steel
- Item
- Wire Wheel
- Works With
- Angle Grinder
- Application
- Rust & corrosion removal
- Operating Speed - Maximum
- 15,000 RPM
- Series
- WIRE WHEEL BRUSHES, WIDE WHEELS
- Primary Material Application
- Aluminum, Stainless Steel
- Connector Type
- Threaded Hole
- Bristle Type
- Standard Twist Knot Wire
- Product Type
- Wire Wheel Brush
Dimensions
- Arbor Hole Size
- 5/8"-11
- Brush Dia.
- 4-1/2"
- Face Width
- 4 1/2 in
- Wire Dia.
- 0.020"
- Overall Length
- 6 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 1 1/2 in, Grit Not Applicable, Face Width 4 1/2 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Primary Material Application Aluminum, Stainless Steel, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.