Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting/Chop Wheel, T1 14"x3/32"x1"
Mfr # 10Q143
Zoro # G4372370
original price:
$15.57
14% off
new price: $13.39
/ea
Sold in multiples of 10 for $133.90
$133.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
- Diameter 14 in
- Series Chopcut
Product Information
- Brand Walter Surface Technologies
- MFR # 10Q143
- Zoro # G4372370
- UPC # 662980270615
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Details
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.0937 in, Arbor Hole Size 1 in, Max. RPM 4,400 RPM, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- DICO PRODUCTS Spiral Sewn Buffing Wheel 1" thick (7000140)
- PARAGON DIAMOND TOOLS 4'' x 7858 w 8 Segments Swirl Grinding Cup Wheel (SCW-4-8)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 14" x 3/32" x 1" (10W143)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 12"x1/8"x1" A24 (11A123)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W142)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x5/64x7/8 (11T272)
- DEWALT FLEXVOLT(R) Ceramic Metal Cutoff Wheel Type 1 (DWAFV8918)
- Walter Surface Technologies Cut-Off Wheels