Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Collets A331.0.19.025.03

  • Mfr # A331.0.19.025.03

  • Zoro # G600030527


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Size
1
Projection
25mm
Application
With overload clutch
Body Dia.
32mm
Wrench size
2.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A331.0.19.025.03
Zoro #
G600030527
UPC #
-
Country of Origin
Czechia

Dimensions

Size
1
Body Dia.
32mm
Wrench size
2.7mm
Mounting diameter
19mm
Connection diameter
3.5mm
Clamping diameter depth
21mm

Details

Projection
25mm
Application
With overload clutch
Description
Value

Description

Tap Collets, A331.0.19.025.03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.