Shop WALTER

Titex - High speed solid carbide reamer

  • Mfr # F2481-4.01
  • Zoro # G8467794

product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.01mm - 0.1579
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481-4.01
Zoro #
G8467794
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Standards
DIN 6537
Grade
High Performance
Spiral Direction
Left Hand
Number of Flutes
4
Cutting Direction
Left Hand
List Number
F2481
Drill Bit Point Angle
140 Degrees
Finish
Uncoated
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1579
Drill Bit Material
Carbide
Point Type
Self-centering
Drill Bit Finish
Uncoated
Application
For Aluminum, Plastics
Material
Carbide
Shank Type
Straight
Coolant Through
Yes
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
4.01mm - 0.1579
Flute Length
12.00 mm
Shank Dia.
6 mm
Drill Bit Size
4.01mm
Size- Decimal
4.01mm (0.1579)
Overall Length
75.00 mm
Reamer Size
4.01 mm
Drill Bit Dimension Type
Metric

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 4.01 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.