Shop WALTER

Titex - High speed solid carbide reamer

  • Mfr # F2481-4.99
  • Zoro # G8059764

product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.99mm - 0.1965
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2481-4.99
Zoro #
G8059764
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Point Type
Self-centering
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Material
Carbide
Finish
Uncoated
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Cutting Direction
Left Hand
Coolant Through
Yes
Drill Bit Finish
Uncoated
Material
Carbide
Number of Pieces
1
Grade
High Performance
Application
For Aluminum, Plastics
Spiral Direction
Left Hand
Number of Flutes
4
List Number
F2481
Decimal Equivalent
0.1965
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
4.99mm - 0.1965
Flute Length
12.00 mm
Reamer Size
4.99 mm
Shank Dia.
6 mm
Drill Bit Size
4.99mm
Overall Length
75.00 mm
Size- Decimal
4.99mm (0.1965)
Drill Bit Dimension Type
Metric

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 4.99 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.