Titex - High speed solid carbide reamer

  • Mfr # F2482-12.01
  • Zoro # G7899631
product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.01mm - 0.4728
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482-12.01
Zoro #
G7899631
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Uncoated
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Number of Pieces
1
Drill Bit Material
Carbide
Finish
Uncoated
Number of Flutes
6
Material
Carbide
List Number
F2482
Standards
DIN 6537
Shank Type
Straight
Cutting Direction
Right Hand
Grade
High Performance
Point Type
Self-centering
Decimal Equivalent
0.4728
Spiral Direction
Neutral
Application
For Aluminum, Plastics
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
12.01mm - 0.4728
Flute Length
20.00 mm
Drill Bit Size
12.01mm
Shank Dia.
12 mm
Size- Decimal
12.01mm (0.4728)
Overall Length
120.00 mm
Drill Bit Dimension Type
Metric
Reamer Size
12.01 mm

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 12.01 mm

Ratings & reviews