Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-4.99
  • Zoro # G8092402
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.99mm - 0.1965
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482TMS-4.99
Zoro #
G8092402
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Coolant Through
Yes
Drill Bit Material
Carbide
Cutting Direction
Right Hand
Application
For Cast Iron, Steel
Number of Pieces
1
Material
Carbide
Number of Flutes
4
Shank Type
Straight
Point Type
Self-centering
Spiral Direction
Neutral
Drill Bit Finish
TMS
Drill Bit Point Angle
140 Degrees
List Number
F2482
Standards
DIN 6535
Decimal Equivalent
0.1965
Drill Bit Grouping
Drill Bit
Grade
High Performance
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
4.99mm - 0.1965
Flute Length
12.00 mm
Shank Dia.
6 mm
Size- Decimal
4.99mm (0.1965)
Drill Bit Dimension Type
Metric
Reamer Size
4.99 mm
Overall Length
75.00 mm
Drill Bit Size
4.99mm

Description

Chucking Reamer, Carbide, TiAlN, Metric, 4.99 mm

Ratings & reviews