Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-4.97
  • Zoro # G8326857
product price: 
$
355.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.97mm - 0.1957
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482TMS-4.97
Zoro #
G8326857
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Grade
High Performance
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Material
Carbide
Standards
DIN 6535
Spiral Direction
Neutral
Coolant Through
Yes
Drill Bit Material
Carbide
Application
For Cast Iron, Steel
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Number of Flutes
4
Decimal Equivalent
0.1957
Number of Pieces
1
List Number
F2482
Drill Bit Finish
TMS
Point Type
Self-centering
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
4.97mm - 0.1957
Flute Length
12.00 mm
Size- Decimal
4.97mm (0.1957)
Drill Bit Dimension Type
Metric
Reamer Size
4.97 mm
Shank Dia.
6 mm
Overall Length
75.00 mm
Drill Bit Size
4.97mm

Description

Chucking Reamer, Carbide, TiAlN, Metric, 4.97 mm

Ratings & reviews