Shop WIDIA
See all product information
Create Account
CBN NEGATIVE INSERT, 4, DNGA, 3
- Mfr # 6904826
- Zoro # G205906289
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Insert Style
DNGA
Inscribed Circle
0.5 in
Corner Radius
0.0468 in
Rake
Negative
ISO Number
DNGA150412EMT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6904826
- Zoro #
- G205906289
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0468 in
- Thickness
- 0.1875 in
- Depth of Cut
- 0.1875 in
- Cutting Edge Length
- 0.6104 in
- Through Hole Inside Dia.
- 0.2031 in
- Fits Chest Size
- Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Description
Negative Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.