Titex - Jobber drill

  • Mfr # 5058522

  • Zoro # G8313307


product price:  $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Drill Bit Size
1.6 mm
Overall Length
43 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5058522
Zoro #
G8313307
UPC #
4031132001500
Country of Origin
Brazil

Dimensions

Drill Bit Size
1.6 mm
Overall Length
43 mm
Flute Length
20 mm
Depth:Dia. Ratio
8xD
Shank Dia.
1.6 mm
Shank Length
22.2 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.48 mm
Maximum Drilling Depth
17 mm

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Metric
List Number
A1211
Standards
DIN 338
Decimal Equivalent
0.0630
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Secondary Material Application ISO Code
M, N, O, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium
Shank Type - Machining
Straight
Drill Bit Point Type
Conical Point

Description

Jobber Length Drill Bit, Drill Bit Size 1.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0630, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.