Titex - Jobber drill

  • Mfr # 5058858

  • Zoro # G8310498


product price:  $12.69
/ea
Sold in multiples of 5 for $63.45

Key Features

Drill Bit Size
8.9 mm
Overall Length
125 mm
Flute Length
81 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5058858
Zoro #
G8310498
UPC #
4031132128108
Country of Origin
Brazil

Dimensions

Drill Bit Size
8.9 mm
Overall Length
125 mm
Flute Length
81 mm
Depth:Dia. Ratio
8xD
Shank Dia.
8.9 mm
Drill Point Length
2.67 mm
Maximum Drilling Depth
66 mm
Shank Length
39.55 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
DIN 338
Measurement System
Metric
Decimal Equivalent
0.3504
List Number
A1211
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Secondary Material Application ISO Code
M, N, O, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Graphite, Plastic, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 8.9 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3504, Metric, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.