Shop WALTER
See all product information
Create Account
Titex - Solid carbide centre drill
- Mfr # K1161XPL-1.25
- Zoro # G6219525
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
1 15/64 in
End Type- Holemaking
Double End
Countersink Angle
60 Degrees
Drill Size
1.25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1161XPL-1.25
- Zoro #
- G6219525
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 1 15/64 in
- Drill Size
- 1.25 mm
- Dimension Type
- Metric
- Drill Point Dia.
- 1.25 mm
- Size- Decimal
- 1.25mm (0.0492)
- Body Dia.
- 3.15 mm
- Size - Decimal
- 1.25mm - 0.0492
Details
- Item
- Center Drill
- Material
- Carbide
- End Type- Holemaking
- Double End
- Countersink Angle
- 60 Degrees
- Cutting Direction - Machining
- Right Hand
- Material - Machining
- Carbide
- Countersink Style
- Plain
- Finish - Machining
- AlCrN
- Measurement System
- Metric
Description
Center Drill, Plain, Carbide, 60 Degrees , 1.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.