Titex - Solid carbide twist drill, Extra Long Drill Bit, 6.75mm, DC150-12-06.747A1-WJ30TA
- Mfr # DC150-12-06.747A1-WJ30TA
- Zoro # G7223898
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
6.75 mm
Overall Length
5 13/16 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-12-06.747A1-WJ30TA
- Zoro #
- G7223898
- UPC #
- -
- Country of Origin
- China
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Material - Machining
- Solid Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Decimal Equivalent
- 0.2657
- List Number
- DC150-12
- Drill Bit Grouping
- Drill Bit
- Cutting Direction
- Right Hand
- Standards
- Not Rated
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
- Primary Material Application
- For General Drilling, General Mechanical Engineering
- Material Grade - Machining
- WJ30TA
- Drill Bit Point Type
- Split point
Dimensions
- Drill Bit Size
- 6.75 mm
- Overall Length
- 5 13/16 in
- Depth:Dia. Ratio
- 12xD
- Flute Length
- 4 21/64 in
- Shank Dia.
- 5/16 in
Description
Extra Long Drill Bit, Drill Bit Size 6.75 mm, Drill Bit Point Angle 140 Degrees , 12xD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.